- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting (Discontinued)
Mfr # 5ZEK9
Zoro # G0474354
This Product is Discontinued
Key Features
- Cylinder Action Single Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Brand Speedaire
- MFR #5ZEK9
- Zoro #G0474354
- UPC #190735678831
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/16 in |
Rod Dia. | 0.188 in |
Overall Length | 4.37 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.157 in |
Port Size | #10-32 UNF |
Dimension Cc | 0.188 in |
Dimension N1 | 3/8"-24 |
Air Cylinder Bore Dia. | 7/16 in |
Dimension Kk | #10-32 UNF |
Dimension A | 1/2 in |
Dimension Cb | 0.31 in |
Dimension B | 0.374 in |
Dimension E | 0.31 in |
Dimension L | 0.25 in |
Rod Thread Size | #10-32 |
Dimension Cd | 0.157 in |
Overall Height | 4 3/8 in |
Inlet Size | #10-32 |
Stroke Length | 1 in |
Bore Diameter | 7/16 in |
Rod Diameter | 3/16 in |
Nose Mount Thread Size | 3/8"-24 |
Details
Cylinder Action | Single Acting |
Item | Air Cylinder |
Max. Pressure | 250 psi |
Body Material | Stainless Steel |
Tube Material | Stainless Steel |
Cylinder Type | Round Body |
Magnetic Piston | Non-Magnetic Piston |
Stroke | 1 in |
Mount | Pivot |
Air Cylinder Type | Round Body |
Features | Non-Switch Ready |
Finish | Silver |
Piston Rod Material | Stainless Steel |
Single Acting/Double Acting | Single Acting |
Temp. Range | -10 Degrees to 165 Degrees F |
End Cap Material | Aluminum |
Air Cylinder Mount | Pivot |
Cushion Type | None |
Nose Mount Thread | 3/8"-24 |
Spring Retraction Force | 1 lb |
Piston Material | Aluminum |
Maximum Operating Pressure | 250 psi |
Body Material Finish | Silver Plated |
System of Measurement | Inch |
For Fluid Type | Air |
Actuation Type | Air Extend, Spring Retract |
Minimum Operating Temperature | -10 Degrees F |
Cylinder Repair | Non-Repairable |
Inlet Gender | Female |
Maximum Operating Temperature | 165 Degrees F |
Air Inlet Type | UN |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 1 lb, Cylinder Action Single Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 4 3/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov