BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/16" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G1684724| Mfr #: 6CZX3

$25.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rod Dia.: 0.188"Rod Thread Length: 0.50"Dimension Cb: 0.31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684724 Mfr #: 6CZX3
Rod Dia.: 0.188"Rod Thread Length: 0.50"
Dimension Cb: 0.31"Finish: Silver
Piston Rod Material: Stainless SteelDimension E: 0.31"
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Pivot Hole Dia.: 0.157"Dimension L: 0.25"
Magnetic Piston: NoPort Size: #10-32 UNF
Cylinder Type: Round Non-RepairableMount: Nose and Pivot
Dimension N1: 7/16"-20Dimension A: 0.50"
Item: Air CylinderStroke: 1"
Dimension Kk: #10-32 UNFRod Thread Size: #10-32 UNF
Cushion Type: NoneSingle Acting/Double Acting: Double Acting
Features: Non-Switch ReadyDimension B: 0.437"
Temp. Range: -10 Degrees to 165 Degrees FPiston Material: Aluminum
Bore Dia.: 7/16"Dimension Cd: 0.157"
Nose Mount Thread: 7/16"-20Overall Length: 4.31"
Body Material: Stainless steelMax. Pressure: 250 psi
Dimension Cc: 0.188"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 7/16 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 4.31 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews