Round Air Cylin, 7/16InBore, 3/4InStroke

SPEEDAIRE| Zoro #: G0964984| Mfr #: 5ZEG8

$16.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964984 Mfr #: 5ZEG8
Cushion Type: NoneCylinder Type: Round Non-Repairable
Finish: SilverFeatures: Non-Switch Ready
Piston Material: AluminumMount: Nose
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Single ActingMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 7/16"Stroke: 3/4"
Nose Mount Thread: 3/8"-24Dimension Kk: #10-32 UNF
Dimension Cc: 0.188"Overall Length: 2.56"
Dimension B: 0.374"Rod Thread Size: #10-32 UNF
Dimension N1: 3/8"-24Rod Dia.: 0.188"
Piston Rod Material: Stainless SteelDimension A: 0.50"
Spring Retraction Force: 1 lb.Port Size: #10-32 UNF
Rod Thread Length: 0.50"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round Non-Repairable, Bore Dia. 7/16 In., 3/4 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 2.56 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.188 In. Rod Dia., #10-32 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.