7/16" Bore Round Single Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G1181677| Mfr #: 5ZEL2

$25.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.188"Spring Retraction Force: 1 lb.Rod Dia.: 0.188"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181677 Mfr #: 5ZEL2
Dimension Cc: 0.188"Spring Retraction Force: 1 lb.
Rod Dia.: 0.188"Mount: Pivot
Single Acting/Double Acting: Single ActingDimension A: 0.50"
End Cap Material: AluminumNose Mount Thread: 3/8"-24
Magnetic Piston: NoBore Dia.: 7/16"
Tube Material: Stainless SteelCylinder Type: Round Non-Repairable
Rod Thread Size: #10-32 UNFDimension E: 0.31"
Finish: SilverDimension B: 0.374"
Dimension Cb: 0.31"Features: Non-Switch Ready
Cushion Type: NoneMax. Pressure: 250 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: #10-32 UNFDimension Cd: 0.157"
Dimension L: 0.25"Item: Air Cylinder
Overall Length: 8.14Rod Thread Length: 0.50"
Dimension N1: 3/8"-24Stroke: 3"
Body Material: Stainless steelTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: #10-32 UNFPivot Hole Dia.: 0.157"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 7/16 In., 3 In. Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.14 Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.188 In. Rod Dia., #10-32 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews