Cheers to Savings!20% OFF Orders $200+Code: CHEERS2USee Details

7/16" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE | Zoro #: G0920744 | Mfr #: 5ZED5

$ 33.69 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Single Acting/Double Acting: Double Acting
  • Cylinder Type: Round Non-Repairable
  • Features: Non-Switch Ready
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0920744 Mfr #: 5ZED5
Single Acting/Double Acting: Double Acting Cylinder Type: Round Non-Repairable
Features: Non-Switch Ready Dimension Kk: #10-32 UNF
Temp. Range: -10 Degrees to 165 Degrees F Max. Pressure: 250 psi
Dimension L: 0.25" End Cap Material: Aluminum
Body Material: Stainless steel Rod Thread Length: 0.50"
Rod Dia.: 0.188" Dimension E: 0.31"
Bore Dia.: 7/16" Dimension B: 0.437"
Port Size: #10-32 UNF Dimension N1: 7/16"-20
Piston Rod Material: Stainless Steel Mount: Nose and Pivot
Tube Material: Stainless Steel Dimension A: 0.50"
Dimension Cc: 0.188" Nose Mount Thread: 7/16"-20
Rod Thread Size: #10-32 UNF Cushion Type: None
Pivot Hole Dia.: 0.157" Item: Air Cylinder
Dimension Cd: 0.157" Finish: Silver
Magnetic Piston: No Stroke: 4"
Dimension Cb: 0.31" Overall Length: 7.31"
Piston Material: Aluminum Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 7/16 In., 4 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.31 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews