7/16" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0638933| Mfr #: 6CZX7

$33.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic Piston: NoDimension Cd: 0.157"Dimension N1: 7/16"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638933 Mfr #: 6CZX7
Magnetic Piston: NoDimension Cd: 0.157"
Dimension N1: 7/16"-20Overall Length: 8.31"
Port Size: #10-32 UNFBore Dia.: 7/16"
Rod Thread Length: 0.50"Max. Pressure: 250 psi
Cushion Type: NoneDimension B: 0.437"
Piston Material: AluminumFeatures: Non-Switch Ready
Dimension A: 0.50"Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 7/16"-20Dimension L: 0.25"
Stroke: 5"Rod Dia.: 0.188"
Dimension E: 0.31"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Double ActingPivot Hole Dia.: 0.157"
Piston Rod Material: Stainless SteelDimension Cb: 0.31"
Rod Thread Size: #10-32 UNFFinish: Silver
Dimension Kk: #10-32 UNFItem: Air Cylinder
Dimension Cc: 0.188"Body Material: Stainless steel
Mount: Nose and PivotCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 7/16 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.31 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews