SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" Bore Round Single Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G1199204| Mfr #: 6CPZ2

$20.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.25"Rod Dia.: 0.25"Single Acting/Double Acting: Single Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199204 Mfr #: 6CPZ2
Dimension Cc: 0.25"Rod Dia.: 0.25"
Single Acting/Double Acting: Single ActingDimension A: 0.50"
End Cap Material: AluminumNose Mount Thread: 5/8"-18
Magnetic Piston: NoDimension J: 0.19"
Bore Dia.: 7/8"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 1/4-28 UNF
Dimension E: 0.62"Finish: Silver
Spring Extension Force: 3 lb.Dimension B: 0.624"
Features: Non-Switch ReadyCushion Type: None
Spring Retraction Force: 3 lb.Max. Pressure: 250 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: 1/8" FNPTItem: Air Cylinder
Overall Length: 3.9"Rod Thread Length: 0.50"
Dimension N1: 5/8"-18Stroke: 1"
Body Material: Stainless steelMount: Nose
Temp. Range: -10 Degrees to 165 Degrees FDimension Kk: 1/4"-28 UNF
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 7/8 In., 1 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 3.9 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews