BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/8" Bore Round Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G2415296| Mfr #: 6CPV9

$26.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.25"Max. Pressure: 250 psiPort Size: 1/8" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415296 Mfr #: 6CPV9
Dimension Cc: 0.25"Max. Pressure: 250 psi
Port Size: 1/8" FNPTDimension J: 0.19"
Bore Dia.: 7/8"Dimension Kk: 1/4"-28 UNF
Piston Material: AluminumRod Thread Length: 0.50"
Item: Air CylinderSingle Acting/Double Acting: Double Acting
Dimension N1: 5/8"-18Piston Rod Material: Stainless Steel
Cushion Type: NoneMagnetic Piston: No
Cylinder Type: Round Non-RepairableRod Thread Size: 1/4-28 UNF
Dimension B: 0.624"Features: Non-Switch Ready
Nose Mount Thread: 5/8"-18Overall Length: 5.44"
Body Material: Stainless steelRod Dia.: 0.25"
Mount: NoseTemp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Dimension A: 0.50"Finish: Silver
Dimension E: 0.62"Stroke: 2"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 7/8 In., 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 5.44 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews