Speedaire
Air Cylinder, 7/8 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 6CZY5
Zoro # G0825386
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/8 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Explore More Products
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting NCDMB088-0100
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting NCDME125-0800
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting 5YCT3
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting NCDMB200-0400
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting 5VLK5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, Round Body Double Acting 5VNN4
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting NCDMB106-0300
- SPEEDAIRE Air Cylinder, 10 mm Bore, 80 mm Stroke, ISO Double Acting C85F10-80
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 1 in Stroke, Round Body Double Acting 5VMH5
- FESTO Compact Cylinder ADVU-25-30-P-A ADVU-25-30-P-A
- SMC Guided Cylinder, 16mm Bore, 40mm Stroke MGPL16-40Z
- Speedaire Air Cylinders