SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G1078253| Mfr #: 6CZY6

$40.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.25"Rod Dia.: 0.25"Mount: Nose and Pivot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1078253 Mfr #: 6CZY6
Dimension Cc: 0.25"Rod Dia.: 0.25"
Mount: Nose and PivotSingle Acting/Double Acting: Double Acting
Dimension A: 0.50"End Cap Material: Aluminum
Nose Mount Thread: 5/8"-18Magnetic Piston: No
Bore Dia.: 7/8"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 1/4-28 UNF
Dimension E: 0.38"Finish: Silver
Dimension B: 0.624"Dimension Cb: 0.38"
Features: Non-Switch ReadyCushion Type: None
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Stainless SteelPort Size: 1/8" NPTF
Dimension Cd: 0.25"Dimension L: 0.34"
Item: Air CylinderOverall Length: 10.34"
Rod Thread Length: 0.50"Dimension N1: 5/8"-18
Stroke: 6"Body Material: Stainless steel
Temp. Range: -10 Degrees to 165 Degrees FDimension Kk: 1/4"-28 UNF
Pivot Hole Dia.: 0.251"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 7/8 In., 6 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPTF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.34 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews