Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
9/16" Bore Round Double Acting Air Cylinder 1-1/2" Stroke
  • Zoro #: G0173853
  • Mfr #: 5TRL2
$49.52
  • Dimension L: 0.25"
  • Air Cylinder Mount: Nose and Pivot
  • Max. Pressure: 100 psi
See full product details
Orders over $75 ship free.

Speedaire #5TRL2 Specifications

  • Zoro #: G0173853
  • Mfr #: 5TRL2
Dimension L: 0.25" Air Cylinder Mount: Nose and Pivot
Max. Pressure: 100 psi Cylinder Type: Round Non-Repairable
Air Cylinder Type: Round Body Stroke: 1-1/2"
Body Material: Stainless steel Cylinder Action: Double Acting
Cushion Type: None Dimension Cc: 0.188"
Finish: Silver Port Size: #10-32 UNF
Item: Air Cylinder Tube Material: Stainless Steel
Rod Dia.: 0.188" Temp. Range: 32 Degrees to 160 Degrees F
Dimension A: 0.50" End Cap Material: Delrin
Rod Thread Size: #10-32 UNF Features: Delrin Head and Cap, Switch Ready
Dimension B: 0.437" Dimension Cb: 0.31"
Nose Mount Thread: 7/16"-20 Rod Thread Length: 0.50"
Overall Length: 5" Piston Material: Aluminum
Air Cylinder Bore Dia.: 9/16" Piston Rod Material: Stainless Steel
Dimension Cd: 0.157" Dimension C: 0.62"
Dimension E: 0.31" Dimension N1: 7/16"-20
Single Acting/Double Acting: Double Acting Dimension Kk: #10-32 UNF
Magnetic Piston: Yes Pivot Hole Dia.: 0.157"
Mount: Nose and Pivot Bore Dia.: 9/16"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 1-1/2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRL2