SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

9/16" Bore Round Single Acting Air Cylinder 1-1/2" Stroke

SPEEDAIRE| Zoro #: G1573792| Mfr #: 5ZEH8

$19.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic Piston: NoDimension N1: 7/16"-20Spring Retraction Force: 2 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573792 Mfr #: 5ZEH8
Magnetic Piston: NoDimension N1: 7/16"-20
Spring Retraction Force: 2 lb.Overall Length: 4.77"
Port Size: #10-32 UNFRod Thread Length: 0.50"
Max. Pressure: 250 psiCushion Type: None
Dimension B: 0.437"Piston Material: Aluminum
Features: Non-Switch ReadyDimension A: 0.50"
Temp. Range: -10 Degrees to 165 Degrees FEnd Cap Material: Aluminum
Tube Material: Stainless SteelNose Mount Thread: 7/16"-20
Rod Dia.: 0.188"Dimension E: 0.50"
Bore Dia.: 9/16"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Single ActingPiston Rod Material: Stainless Steel
Stroke: 1-1/2"Dimension J: 0.19"
Finish: SilverDimension Kk: #10-32 UNF
Item: Air CylinderDimension Cc: 0.188"
Body Material: Stainless steelRod Thread Size: #10-32 UNF
Mount: NoseCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 9/16 In., 1-1/2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 4.77 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews