KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16" Bore Round Double Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G0965465| Mfr #: 5MMA8

$24.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: #10-32 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965465 Mfr #: 5MMA8
Features: Non-Switch ReadyDimension Kk: #10-32 UNF
Max. Pressure: 250 psiStroke: 1/2"
Finish: SilverRod Thread Size: #10-32 UNF
Port Size: #10-32 UNFBore Dia.: 9/16"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.31"
Dimension A: 0.50"Dimension Cd: 0.157"
Dimension Cb: 0.31"Dimension L: 0.25"
Mount: Nose and PivotTemp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 7/16"-20Dimension B: 0.437"
Rod Thread Length: 0.50"Pivot Hole Dia.: 0.157"
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingRod Dia.: 0.188"
Cylinder Type: Round Non-RepairablePiston Material: Aluminum
Dimension N1: 7/16"-20Dimension Cc: 0.188"
End Cap Material: AluminumOverall Length: 3.75"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 9/16 In., 1/2 In. Stroke, Nose and Pivot Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 3.75 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews