9/16" Bore Round Double Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G0172916| Mfr #: 5TPZ8

$42.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Delrin Head and Cap, Non Switch Ready
Dimension Kk: #10-32 UNF
Max. Pressure: 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172916 Mfr #: 5TPZ8
Features: Delrin Head and Cap, Non Switch ReadyDimension Kk: #10-32 UNF
Max. Pressure: 100 psiStroke: 1/2"
Finish: SilverRod Thread Size: #10-32 UNF
Port Size: #10-32 UNFBore Dia.: 9/16"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.50"
Dimension A: 0.50"Dimension J: 0.19"
Mount: NoseTemp. Range: 32 Degrees to 160 Degrees F
Nose Mount Thread: 7/16"-20Rod Thread Length: 0.50"
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingRod Dia.: 0.188"
Cylinder Type: Round Non-RepairablePiston Material: Aluminum
Dimension N1: 7/16"-20Dimension Cc: 0.188"
End Cap Material: DelrinOverall Length: 3.28"
Dimension B: 0.437"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 1/2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 3.28 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews