SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

9/16" Bore Round Double Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G0173521| Mfr #: 5TRG9

$48.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.188"Rod Dia.: 0.188"Single Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173521 Mfr #: 5TRG9
Dimension Cc: 0.188"Rod Dia.: 0.188"
Single Acting/Double Acting: Double ActingDimension A: 0.50"
End Cap Material: DelrinNose Mount Thread: 7/16"-20
Magnetic Piston: YesDimension J: 0.19"
Bore Dia.: 9/16"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: #10-32 UNF
Dimension E: 0.50"Finish: Silver
Dimension B: 0.437"Features: Delrin Head and Cap, Switch Ready
Cushion Type: NoneMax. Pressure: 100 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: #10-32 UNFItem: Air Cylinder
Overall Length: 3.28"Rod Thread Length: 0.50"
Dimension N1: 7/16"-20Stroke: 1/2"
Body Material: Stainless steelMount: Nose
Temp. Range: 32 Degrees to 160 Degrees FDimension Kk: #10-32 UNF
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 1/2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 3.28 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews