Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Bore Round Double Acting Air Cylinder 1/2" Stroke

  • Zoro #: G0173835
  • Mfr #: 5TRL0
$47.77
  • Piston Material: Aluminum
  • Cylinder Action: Double Acting
  • Dimension N1: 7/16"-20
See full product details
Orders over $75 ship free.

Speedaire #5TRL0 Specifications

  • Zoro #: G0173835
  • Mfr #: 5TRL0
Piston Material: Aluminum Cylinder Action: Double Acting
Dimension N1: 7/16"-20 Stroke: 1/2"
Tube Material: Stainless Steel Temp. Range: 32 Degrees to 160 Degrees F
Rod Dia.: 0.188" Dimension E: 0.31"
Dimension B: 0.437" Pivot Hole Dia.: 0.157"
Mount: Nose and Pivot Overall Length: 4"
Single Acting/Double Acting: Double Acting Features: Delrin Head and Cap, Switch Ready
Finish: Silver Dimension Cb: 0.31"
End Cap Material: Delrin Dimension Cd: 0.157"
Air Cylinder Type: Round Body Cylinder Type: Round Non-Repairable
Air Cylinder Mount: Nose and Pivot Bore Dia.: 9/16"
Dimension L: 0.25" Dimension C: 0.62"
Air Cylinder Bore Dia.: 9/16" Max. Pressure: 100 psi
Rod Thread Size: #10-32 UNF Dimension A: 0.50"
Nose Mount Thread: 7/16"-20 Dimension Cc: 0.188"
Cushion Type: None Port Size: #10-32 UNF
Magnetic Piston: Yes Item: Air Cylinder
Body Material: Stainless steel Piston Rod Material: Stainless Steel
Dimension Kk: #10-32 UNF Rod Thread Length: 0.50"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 1/2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 4 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRL0