9/16" Bore Round Single Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G1393384| Mfr #: 5ZEL5

$19.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic Piston: NoDimension Cd: 0.157"Dimension N1: 7/16"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393384 Mfr #: 5ZEL5
Magnetic Piston: NoDimension Cd: 0.157"
Dimension N1: 7/16"-20Spring Retraction Force: 2 lb.
Overall Length: 3.62"Port Size: #10-32 UNF
Rod Thread Length: 0.50"Max. Pressure: 250 psi
Cushion Type: NoneDimension B: 0.437"
Piston Material: AluminumFeatures: Non-Switch Ready
Dimension A: 0.50"Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 7/16"-20Dimension L: 0.25"
Stroke: 1/2"Rod Dia.: 0.188"
Dimension E: 0.31"Bore Dia.: 9/16"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Single Acting
Pivot Hole Dia.: 0.157"Piston Rod Material: Stainless Steel
Dimension Cb: 0.31"Rod Thread Size: #10-32 UNF
Finish: SilverDimension Kk: #10-32 UNF
Item: Air CylinderDimension Cc: 0.188"
Body Material: Stainless steelMount: Pivot
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 9/16 In., 1/2 In. Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 3.62 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews