Speedaire
Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 5MME9
Zoro # G1503397
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting 5VLE6
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 24 in Stroke, Round Body Double Acting 5VNF9
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting 5VMA1
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting 5ZEA1
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting NCDMB200-0200
- SPEEDAIRE Air Cylinder, 5 in Bore, 7 in Stroke, NFPA Double Acting 5VLU0
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting NCDME125-0500
- SPEEDAIRE Air Cylinder, 2 in Bore, 24 in Stroke, Round Body Double Acting 5VNL5
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting 5TRJ0
- FESTO Standards-Based Cylinder DNC-50-400-PPV-A DNC-50-400-PPV-A
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P AEVC-32-5-I-P
- Speedaire Air Cylinders