DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

9/16" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0173232| Mfr #: 5TRE0

$42.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke: 1"
Magnetic Piston: No
Dimension Cd: 0.157"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173232 Mfr #: 5TRE0
Stroke: 1"Magnetic Piston: No
Dimension Cd: 0.157"Dimension N1: 7/16"-20
Overall Length: 4.25"Port Size: #10-32 UNF
Bore Dia.: 9/16"Rod Thread Length: 0.50"
Max. Pressure: 100 psiCushion Type: None
Dimension B: 0.437"Piston Material: Aluminum
Features: Delrin Head and Cap, Non Switch ReadyDimension A: 0.50"
Temp. Range: 32 Degrees to 160 Degrees FEnd Cap Material: Delrin
Tube Material: Stainless SteelNose Mount Thread: 7/16"-20
Dimension L: 0.25"Dimension C: 0.62"
Rod Dia.: 0.188"Dimension E: 0.31"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Double Acting
Pivot Hole Dia.: 0.157"Piston Rod Material: Stainless Steel
Dimension Cb: 0.31"Rod Thread Size: #10-32 UNF
Finish: SilverDimension Kk: #10-32 UNF
Item: Air CylinderDimension Cc: 0.188"
Body Material: Stainless steelMount: Nose and Pivot
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 4.25 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews