Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
9/16" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0173844
  • Mfr #: 5TRL1
$53.57
  • Air Cylinder Bore Dia.: 9/16"
  • Stroke: 1"
  • End Cap Material: Delrin
See full product details
Orders over $75 ship free.

Speedaire #5TRL1 Specifications

  • Zoro #: G0173844
  • Mfr #: 5TRL1
Air Cylinder Bore Dia.: 9/16" Stroke: 1"
End Cap Material: Delrin Dimension Kk: #10-32 UNF
Finish: Silver Tube Material: Stainless Steel
Single Acting/Double Acting: Double Acting Temp. Range: 32 Degrees to 160 Degrees F
Cushion Type: None Dimension E: 0.31"
Item: Air Cylinder Cylinder Type: Round Non-Repairable
Nose Mount Thread: 7/16"-20 Features: Delrin Head and Cap, Switch Ready
Rod Thread Size: #10-32 UNF Port Size: #10-32 UNF
Dimension Cb: 0.31" Dimension N1: 7/16"-20
Cylinder Action: Double Acting Piston Rod Material: Stainless Steel
Rod Dia.: 0.188" Dimension B: 0.437"
Pivot Hole Dia.: 0.157" Rod Thread Length: 0.50"
Dimension L: 0.25" Magnetic Piston: Yes
Piston Material: Aluminum Overall Length: 4.5"
Bore Dia.: 9/16" Dimension A: 0.50"
Dimension Cc: 0.188" Dimension C: 0.62"
Air Cylinder Mount: Nose and Pivot Mount: Nose and Pivot
Body Material: Stainless steel Air Cylinder Type: Round Body
Max. Pressure: 100 psi Dimension Cd: 0.157"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 4.5 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRL1