Speedaire
Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 5ZEH7
Zoro # G1893516
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting NCDMC106-0400
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting 5YCU7
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting 5VLK0
- SPEEDAIRE Air Cylinder, 25 mm Bore, 300 mm Stroke, ISO Double Acting CD85E25-300-B
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting 5ZEN7
- SPEEDAIRE Air Cylinder, 2 in Bore, 11 in Stroke, NFPA Double Acting 5VLC4
- SPEEDAIRE Air Cylinder, 50 mm Bore, 13 in Stroke, Round Body Double Acting NCDGBA50-1300
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Single Acting 5ZEJ2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMB150-0500
- FESTO Standards-Based Cylinder DSNU-20-50-PPS-A DSNU-20-50-PPS-A
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting NCDMB075-0300
- Speedaire Air Cylinders