Round Air Cylin, 9/16InBore, 2InStroke

SPEEDAIRE| Zoro #: G1403814| Mfr #: 5MMC1

$29.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403814 Mfr #: 5MMC1
Cushion Type: NoneCylinder Type: Round Non-Repairable
Finish: SilverPiston Material: Aluminum
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Nose Mount Thread: 7/16"-20Pivot Hole Dia.: 0.157"
Dimension Cc: 0.188"Stroke: 2"
Dimension Cd: 0.157"Bore Dia.: 9/16"
Overall Length: 5.25"Dimension Cb: 0.31"
Rod Thread Size: #10-32 UNFMount: Nose and Pivot
Dimension L: 0.25"Dimension N1: 7/16"-20
Dimension B: 0.437"Temp. Range: -10 Degrees to 165 Degrees F
Max. Pressure: 250 psiFeatures: Non-Switch Ready
Magnetic Piston: NoRod Dia.: 0.188"
Piston Rod Material: Stainless SteelDimension E: 0.31"
End Cap Material: AluminumDimension A: 0.50"
Rod Thread Length: 0.50"Port Size: #10-32 UNF
Dimension Kk: #10-32 UNFCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 9/16 In., 2 In. Stroke, Nose and Pivot Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 5.25 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.