9/16" Bore Round Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0173257| Mfr #: 5TRE2

$44.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension B: 0.437"
Body Material: Stainless steel
Dimension L: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173257 Mfr #: 5TRE2
Dimension B: 0.437"Body Material: Stainless steel
Dimension L: 0.25"Pivot Hole Dia.: 0.157"
Dimension Cd: 0.157"Nose Mount Thread: 7/16"-20
Cushion Type: NoneTube Material: Stainless Steel
Overall Length: 5.25"Bore Dia.: 9/16"
Piston Material: AluminumItem: Air Cylinder
Piston Rod Material: Stainless SteelDimension Kk: #10-32 UNF
Mount: Nose and PivotDimension A: 0.50"
Stroke: 2"End Cap Material: Delrin
Dimension Cb: 0.31"Port Size: #10-32 UNF
Dimension E: 0.31"Dimension Cc: 0.188"
Finish: SilverDimension N1: 7/16"-20
Max. Pressure: 100 psiMagnetic Piston: No
Single Acting/Double Acting: Double ActingRod Thread Size: #10-32 UNF
Temp. Range: 32 Degrees to 160 Degrees FCylinder Type: Round Non-Repairable
Rod Thread Length: 0.50"Features: Delrin Head and Cap, Non Switch Ready
Dimension C: 0.62"Rod Dia.: 0.188"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.25 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews