Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
9/16" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0173555
  • Mfr #: 5TRH2
$46.67
  • Mount: Nose
  • Piston Material: Aluminum
  • Tube Material: Stainless Steel
See full product details
Orders over $75 ship free.

Speedaire #5TRH2 Specifications

  • Zoro #: G0173555
  • Mfr #: 5TRH2
Mount: Nose Piston Material: Aluminum
Tube Material: Stainless Steel Max. Pressure: 100 psi
Dimension A: 0.50" Dimension E: 0.50"
Single Acting/Double Acting: Double Acting Dimension N1: 7/16"-20
Port Size: #10-32 UNF Dimension Cc: 0.188"
Bore Dia.: 9/16" Dimension Kk: #10-32 UNF
Features: Delrin Head and Cap, Switch Ready Air Cylinder Bore Dia.: 9/16"
Rod Dia.: 0.188" Overall Length: 4.78"
Piston Rod Material: Stainless Steel Dimension J: 0.19"
Rod Thread Size: #10-32 UNF Nose Mount Thread: 7/16"-20
Dimension B: 0.437" Cushion Type: None
Cylinder Type: Round Non-Repairable Air Cylinder Mount: Nose
Rod Thread Length: 0.50" Body Material: Stainless steel
Finish: Silver Stroke: 2"
Air Cylinder Type: Round Body Magnetic Piston: Yes
Temp. Range: 32 Degrees to 160 Degrees F Cylinder Action: Double Acting
Item: Air Cylinder End Cap Material: Delrin
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 4.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRH2