Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Bore Round Double Acting Air Cylinder 2" Stroke

  • Zoro #: G0173862
  • Mfr #: 5TRL3
$49.52
  • Item: Air Cylinder
  • Dimension Cc: 0.188 in
  • Temp. Range: 32 Degrees to 160 Degrees F
See full product details
Orders over $75 ship free.

Speedaire #5TRL3 Specifications

  • Zoro #: G0173862
  • Mfr #: 5TRL3
Item: Air Cylinder Dimension Cc: 0.188 in
Temp. Range: 32 Degrees to 160 Degrees F Dimension L: 0.25"
Body Material: Stainless steel Features: Delrin Head and Cap, Switch Ready
Rod Dia.: 0.188 in Dimension A: 1/2 in
Max. Pressure: 100 psi Tube Material: Stainless Steel
Dimension C: 0.62" Port Size: #10-32 UNF
Pivot Hole Dia.: 0.157 in Dimension E: 0.31"
Finish: Silver End Cap Material: Delrin
Dimension Cd: 0.157 in Air Cylinder Bore Dia.: 9/16 in
Nose Mount Thread: 7/16"-20 Piston Material: Aluminum
Stroke: 2 in Single Acting/Double Acting: Double Acting
Rod Thread Size: #10-32 UNF Overall Length: 5.5 in
Dimension Cb: 0.31 in Cushion Type: None
Piston Rod Material: Stainless Steel Air Cylinder Type: Round Body
Bore Dia.: 9/16 in Magnetic Piston: Yes
Mount: Nose and Pivot Rod Thread Length: 0.5 in
Dimension Kk: #10-32 UNF Dimension N1: 7/16"-20
Cylinder Action: Double Acting Dimension B: 0.437"
Cylinder Type: Round Non-Repairable Air Cylinder Mount: Nose and Pivot
Dimension Bb: Dimension Af:
Green Environmental Attribute: Dimension I:
Dimension EB: Dimension JJ:
Dimension Ag: Dimension J:
Dimension H: Dimension E1:
Dimension N: Dimension Nt:
Dimension M: Dimension Dn:
Dimension OO: Dimension Gs:
Dimension G: Spring Extension Force:
Max. Load: Dimension F:
Dimension Hd: Spring Retraction Force:
Tie Rod Material: Dimension Db:
Dimension Ae: Standards:
Dimension D: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 in, 2 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.5 in Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRL3