Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Bore Round Double Acting Air Cylinder 3" Stroke

  • Zoro #: G0172952
  • Mfr #: 5TRA2
$41.23
  • Body Material: Stainless steel
  • End Cap Material: Delrin
  • Max. Pressure: 100 psi
See full product details
Orders over $75 ship free.

Speedaire #5TRA2 Specifications

  • Zoro #: G0172952
  • Mfr #: 5TRA2
Body Material: Stainless steel End Cap Material: Delrin
Max. Pressure: 100 psi Piston Material: Aluminum
Temp. Range: 32 Degrees to 160 Degrees F Air Cylinder Type: Round Body
Piston Rod Material: Stainless Steel Rod Dia.: 0.188 in
Features: Delrin Head and Cap, Non Switch Ready Stroke: 3 in
Single Acting/Double Acting: Double Acting Item: Air Cylinder
Dimension J: 0.19 in Dimension B: 0.437 in
Mount: Nose Air Cylinder Bore Dia.: 9/16 in
Cylinder Type: Round Non-Repairable Dimension A: 1/2 in
Rod Thread Size: #10-32 UNF Dimension Kk: #10-32 UNF
Port Size: #10-32 UNF Air Cylinder Mount: Nose
Rod Thread Length: 0.5 in Tube Material: Stainless Steel
Cylinder Action: Double Acting Dimension N1: 7/16"-20
Finish: Silver Bore Dia.: 9/16 in
Nose Mount Thread: 7/16"-20 Dimension Cc: 0.188 in
Dimension E: 0.50 in Overall Length: 5.78 in
Magnetic Piston: No Cushion Type: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 in, 3 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.78 in Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 in Rod Dia., #10-32 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRA2