Speedaire
Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 5TRH3
Zoro # G0173564
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 9/16 in
- Max. Pressure 100 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting 5YCL8
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting NCDME106-1000
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting 5VLH6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting NCDMR150-0900
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMB056-0200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5VKX3
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/4 in Stroke, Compact Double Acting 5YCU4
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 9 in Stroke, Round Body Double Acting NCDME125-0900
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, Round Body Double Acting 5VNA9
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 1.06NSR02.00
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5UZC8
- Speedaire Pneumatic System Components