Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Bore Round Double Acting Air Cylinder 3" Stroke

  • Zoro #: G0504892
  • Mfr #: 6CPX9

$32.53

  • Rod Thread Length: 0.50"
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Stroke: 3"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #6CPX9 Specifications

  • Zoro #: G0504892
  • Mfr #: 6CPX9
Rod Thread Length: 0.50" Temp. Range: -10 Degrees to 165 Degrees F
Stroke: 3" Cushion Type: None
Item: Air Cylinder Cylinder Action: Double Acting
Air Cylinder Bore Dia.: 9/16" Dimension Kk: #10-32 UNF
End Cap Material: Aluminum Dimension L: 0.25"
Rod Dia.: 0.188" Air Cylinder Type: Round Body
Dimension A: 0.50" Body Material: Stainless steel
Features: Non-Switch Ready Cylinder Type: Round Non-Repairable
Piston Rod Material: Stainless Steel Rod Thread Size: #10-32 UNF
Max. Pressure: 250 psi Dimension Cb: 0.31"
Tube Material: Stainless Steel Single Acting/Double Acting: Double Acting
Magnetic Piston: No Finish: Silver
Overall Length: 6.25" Port Size: #10-32 UNF
Mount: Nose and Pivot Dimension N1: 7/16"-20
Nose Mount Thread: 7/16"-20 Dimension B: 0.437"
Air Cylinder Mount: Nose and Pivot Dimension E: 0.31"
Piston Material: Aluminum Pivot Hole Dia.: 0.157"
Bore Dia.: 9/16" Dimension Cc: 0.25"
Dimension Cd: 0.157" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 3 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.25 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #6CPX9