9/16" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G1167652| Mfr #: 5MMF3

$28.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension B: 0.437"
Body Material: Stainless steel
End Cap Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167652 Mfr #: 5MMF3
Dimension B: 0.437"Body Material: Stainless steel
End Cap Material: AluminumMax. Pressure: 250 psi
Nose Mount Thread: 7/16"-20Cushion Type: None
Tube Material: Stainless SteelOverall Length: 6.78"
Bore Dia.: 9/16"Piston Material: Aluminum
Item: Air CylinderPiston Rod Material: Stainless Steel
Mount: NoseDimension A: 0.50"
Stroke: 4"Dimension Kk: #10-32 UNF
Port Size: #10-32 UNFDimension E: 0.50"
Dimension Cc: 0.188"Dimension J: 0.19"
Finish: SilverDimension N1: 7/16"-20
Magnetic Piston: NoSingle Acting/Double Acting: Double Acting
Rod Thread Size: #10-32 UNFTemp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: Round Non-RepairableRod Thread Length: 0.50"
Features: Non-Switch ReadyRod Dia.: 0.188"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 4 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.78 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews