9/16" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G0172961| Mfr #: 5TRA3

$41.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic Piston: NoDimension N1: 7/16"-20Overall Length: 6.78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172961 Mfr #: 5TRA3
Magnetic Piston: NoDimension N1: 7/16"-20
Overall Length: 6.78"Port Size: #10-32 UNF
Rod Thread Length: 0.50"Max. Pressure: 100 psi
Cushion Type: NoneDimension B: 0.437"
Piston Material: AluminumFeatures: Delrin Head and Cap, Non Switch Ready
Dimension A: 0.50"Temp. Range: 32 Degrees to 160 Degrees F
End Cap Material: DelrinTube Material: Stainless Steel
Nose Mount Thread: 7/16"-20Stroke: 4"
Rod Dia.: 0.188"Dimension E: 0.50"
Bore Dia.: 9/16"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Dimension J: 0.19"Finish: Silver
Dimension Kk: #10-32 UNFItem: Air Cylinder
Dimension Cc: 0.188"Body Material: Stainless steel
Rod Thread Size: #10-32 UNFMount: Nose
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 4 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia., #10-32 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews