Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
9/16" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0173573
  • Mfr #: 5TRH4
$51.39
  • Temp. Range: 32 Degrees to 160 Degrees F
  • Air Cylinder Mount: Nose
  • Magnetic Piston: Yes
See full product details
Orders over $75 ship free.

Speedaire #5TRH4 Specifications

  • Zoro #: G0173573
  • Mfr #: 5TRH4
Temp. Range: 32 Degrees to 160 Degrees F Air Cylinder Mount: Nose
Magnetic Piston: Yes End Cap Material: Delrin
Mount: Nose Stroke: 4"
Piston Material: Aluminum Single Acting/Double Acting: Double Acting
Dimension B: 0.437" Rod Dia.: 0.188"
Dimension J: 0.19" Nose Mount Thread: 7/16"-20
Finish: Silver Body Material: Stainless steel
Rod Thread Length: 0.50" Features: Delrin Head and Cap, Switch Ready
Cushion Type: None Dimension E: 0.50"
Air Cylinder Bore Dia.: 9/16" Dimension Kk: #10-32 UNF
Item: Air Cylinder Air Cylinder Type: Round Body
Dimension A: 0.50" Dimension Cc: 0.188"
Overall Length: 6.78" Dimension N1: 7/16"-20
Piston Rod Material: Stainless Steel Cylinder Action: Double Acting
Cylinder Type: Round Non-Repairable Max. Pressure: 100 psi
Bore Dia.: 9/16" Rod Thread Size: #10-32 UNF
Tube Material: Stainless Steel Port Size: #10-32 UNF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 4 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRH4