Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Bore Round Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0173887
  • Mfr #: 5TRL5
$55.80
  • Piston Rod Material: Stainless Steel
  • Dimension E: 0.31"
  • Dimension Cc: 0.188 in
See full product details
Orders over $75 ship free.

Speedaire #5TRL5 Specifications

  • Zoro #: G0173887
  • Mfr #: 5TRL5
Piston Rod Material: Stainless Steel Dimension E: 0.31"
Dimension Cc: 0.188 in Rod Thread Length: 0.5 in
Cylinder Action: Double Acting Dimension Kk: #10-32 UNF
Magnetic Piston: Yes Dimension Cd: 0.157 in
Finish: Silver Body Material: Stainless steel
Item: Air Cylinder Dimension A: 1/2 in
Port Size: #10-32 UNF Cushion Type: None
Dimension C: 0.62" Rod Dia.: 0.188 in
Dimension N1: 7/16"-20 Single Acting/Double Acting: Double Acting
Mount: Nose and Pivot Overall Length: 7.5 in
Bore Dia.: 9/16 in Dimension L: 0.25"
Air Cylinder Type: Round Body Temp. Range: 32 Degrees to 160 Degrees F
End Cap Material: Delrin Dimension B: 0.437"
Features: Delrin Head and Cap, Switch Ready Air Cylinder Bore Dia.: 9/16 in
Dimension Cb: 0.31 in Rod Thread Size: #10-32 UNF
Pivot Hole Dia.: 0.157 in Cylinder Type: Round Non-Repairable
Tube Material: Stainless Steel Piston Material: Aluminum
Air Cylinder Mount: Nose and Pivot Nose Mount Thread: 7/16"-20
Stroke: 4 in Max. Pressure: 100 psi
Dimension M: Dimension Nt:
Green Environmental Attribute: Max. Load:
Spring Retraction Force: Dimension Gs:
Dimension J: Dimension G:
Dimension JJ: Dimension I:
Dimension Bb: Dimension Hd:
Dimension E1: Standards:
Dimension H: Spring Extension Force:
Dimension Ag: Dimension Db:
Dimension OO: Dimension Af:
Dimension EB: Dimension N:
Dimension Ae: Dimension D:
Tie Rod Material: Dimension Dn:
Dimension F: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 in, 4 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 7.5 in Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRL5