Speedaire
Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Single Acting
Mfr # 5ZEN0
Zoro # G2108391
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDME075-1200
- SPEEDAIRE Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Single Acting 6CPY9
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Single Acting 5ZEH5
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting 6CZY1
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting 5ZEE7
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting 6CPX8
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 7 1/2 in Stroke, NFPA Double Acting 5VLG3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting 5VMN4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Rodless Double Acting 3FE36
- FESTO Compact Cylinder ADN-11/4"-2"-A-P-A ADN-11/4"-2"-A-P-A
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 1.50DXPSR05.00
- Speedaire Air Cylinders