Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
9/16" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0172977
  • Mfr #: 5TRA4
$44.11
  • Dimension B: 0.437"
  • Max. Pressure: 100 psi
  • Piston Rod Material: Stainless Steel
See full product details
Orders over $75 ship free.

Speedaire #5TRA4 Specifications

  • Zoro #: G0172977
  • Mfr #: 5TRA4
Dimension B: 0.437" Max. Pressure: 100 psi
Piston Rod Material: Stainless Steel End Cap Material: Delrin
Bore Dia.: 9/16" Air Cylinder Bore Dia.: 9/16"
Tube Material: Stainless Steel Overall Length: 7.78"
Nose Mount Thread: 7/16"-20 Air Cylinder Type: Round Body
Cylinder Action: Double Acting Single Acting/Double Acting: Double Acting
Dimension J: 0.19" Rod Thread Length: 0.50"
Dimension E: 0.50" Cushion Type: None
Rod Dia.: 0.188" Rod Thread Size: #10-32 UNF
Air Cylinder Mount: Nose Port Size: #10-32 UNF
Features: Delrin Head and Cap, Non Switch Ready Stroke: 5"
Temp. Range: 32 Degrees to 160 Degrees F Piston Material: Aluminum
Cylinder Type: Round Non-Repairable Item: Air Cylinder
Dimension N1: 7/16"-20 Dimension Kk: #10-32 UNF
Body Material: Stainless steel Dimension Cc: 0.188"
Magnetic Piston: No Finish: Silver
Dimension A: 0.50" Mount: Nose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 9/16 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 32 Degrees to 160 Degrees F Temp. Range, 7.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 In. Rod Dia., #10-32 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRA4