Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0174404
  • Mfr #: 5VML2
$196.04
  • Cylinder Type: Round
  • Dimension C: 1.75"
  • Mount: Basic
See full product details
This item ships free.

Speedaire #5VML2 Specifications

  • Zoro #: G0174404
  • Mfr #: 5VML2
Cylinder Type: Round Dimension C: 1.75"
Mount: Basic Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Mount: Basic Max. Pressure: 150 psi
Overall Length: 8.1875" Air Cylinder Bore Dia.: 1-1/2"
Features: Switch Ready Bore Dia.: 1-1/2"
End Cap Material: Aluminum Piston Rod Material: Chrome Plated Steel
Tube Material: Anodized Aluminum Body Material: Aluminum
Rod Thread Length: 1.25" Finish: Silver
Item: Air Cylinder Piston Material: Anodized Aluminum
Magnetic Piston: Yes Port Size: 1/4"
Nose Mount Thread: 1-14 Stroke: 1"
Rod Thread Size: 1/2"-13 Air Cylinder Type: Round Body
Rod Dia.: 0.50" Pivot Hole Dia.: 0.3125"
Cylinder Action: Double Acting Single Acting/Double Acting: Double Acting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VML2