Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 1.5" Stroke
  • Zoro #: G0174413
  • Mfr #: 5VML3
$183.24
  • Stroke: 1.5"
  • Body Material: Aluminum
  • Item: Air Cylinder
See full product details
This item ships free.

Speedaire #5VML3 Specifications

  • Zoro #: G0174413
  • Mfr #: 5VML3
Stroke: 1.5" Body Material: Aluminum
Item: Air Cylinder Mount: Basic
Finish: Silver Air Cylinder Bore Dia.: 1-1/2"
Features: Switch Ready Piston Rod Material: Chrome Plated Steel
Single Acting/Double Acting: Double Acting Air Cylinder Mount: Basic
Tube Material: Anodized Aluminum Overall Length: 8.6875"
Bore Dia.: 1-1/2" Port Size: 1/4"
Dimension C: 1.75" Magnetic Piston: Yes
Max. Pressure: 150 psi Cylinder Type: Round
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Type: Round Body
Rod Thread Length: 1.25" End Cap Material: Aluminum
Nose Mount Thread: 1-14 Rod Dia.: 0.50"
Pivot Hole Dia.: 0.3125" Cylinder Action: Double Acting
Piston Material: Anodized Aluminum Rod Thread Size: 1/2"-13
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VML3