Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 2" Stroke

  • Zoro #: G0174422
  • Mfr #: 5VML4
$201.37
  • Max. Pressure: 150 psi
  • Air Cylinder Mount: Basic
  • Item: Air Cylinder
See full product details
This item ships free.

Speedaire #5VML4 Specifications

  • Zoro #: G0174422
  • Mfr #: 5VML4
Max. Pressure: 150 psi Air Cylinder Mount: Basic
Item: Air Cylinder Dimension C: 1.75"
Tube Material: Anodized Aluminum Stroke: 2 in
Magnetic Piston: Yes Finish: Silver
Cylinder Type: Round Rod Thread Size: 1/2"-13
Temp. Range: -10 Degrees to 165 Degrees F Mount: Basic
Port Size: 1/4 in Single Acting/Double Acting: Double Acting
End Cap Material: Aluminum Air Cylinder Type: Round Body
Bore Dia.: 1 1/2 in Piston Rod Material: Chrome Plated Steel
Cylinder Action: Double Acting Air Cylinder Bore Dia.: 1 1/2 in
Body Material: Aluminum Piston Material: Anodized Aluminum
Rod Thread Length: 1.25 in Rod Dia.: 0.5 in
Features: Switch Ready Overall Length: 9.1875 in
Pivot Hole Dia.: 0.3125 in Nose Mount Thread: 1-14
Dimension F: Dimension Kk:
Dimension JJ: Dimension J:
Dimension Cd: Dimension D:
Dimension N: Dimension Nt:
Cushion Type: Spring Extension Force:
Dimension OO: Green Environmental Attribute:
Dimension EB: Dimension E1:
Dimension E: Dimension Ag:
Dimension Db: Dimension Ae:
Dimension Gs: Spring Retraction Force:
Dimension L: Dimension M:
Standards: Dimension Bb:
Dimension A: Dimension Af:
Dimension I: Dimension H:
Max. Load: Dimension G:
Dimension Dn: Dimension B:
Tie Rod Material: Dimension Cb:
Dimension Cc: Dimension N1:
Dimension Hd: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 2 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.5 in Rod Dia., 1/2 In.-13 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VML4