Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 2.5" Stroke
  • Zoro #: G0174431
  • Mfr #: 5VML5
$183.24
  • Air Cylinder Type: Round Body
  • Bore Dia.: 1-1/2"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VML5 Specifications

  • Zoro #: G0174431
  • Mfr #: 5VML5
Air Cylinder Type: Round Body Bore Dia.: 1-1/2"
Magnetic Piston: Yes Nose Mount Thread: 1-14
Cylinder Type: Round Mount: Basic
Piston Material: Anodized Aluminum Piston Rod Material: Chrome Plated Steel
Rod Thread Length: 1.25" Finish: Silver
Max. Pressure: 150 psi Body Material: Aluminum
Single Acting/Double Acting: Double Acting Rod Thread Size: 1/2"-13
End Cap Material: Aluminum Rod Dia.: 0.50"
Dimension C: 1.75" Stroke: 2.5"
Tube Material: Anodized Aluminum Item: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Mount: Basic
Port Size: 1/4" Pivot Hole Dia.: 0.3125"
Air Cylinder Bore Dia.: 1-1/2" Features: Switch Ready
Overall Length: 9.6875" Cylinder Action: Double Acting
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 2.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VML5