Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 3.5" Stroke
  • Zoro #: G0174456
  • Mfr #: 5VML7
$183.24
  • Dimension C: 1.75"
  • Air Cylinder Type: Round Body
  • Piston Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VML7 Specifications

  • Zoro #: G0174456
  • Mfr #: 5VML7
Dimension C: 1.75" Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum Air Cylinder Mount: Basic
Rod Thread Size: 1/2"-13 Cylinder Action: Double Acting
Piston Rod Material: Chrome Plated Steel Features: Switch Ready
Single Acting/Double Acting: Double Acting Magnetic Piston: Yes
Nose Mount Thread: 1-14 Item: Air Cylinder
Body Material: Aluminum Rod Thread Length: 1.25"
Temp. Range: -10 Degrees to 165 Degrees F Stroke: 3.5"
Finish: Silver Cylinder Type: Round
Overall Length: 10.6875" Port Size: 1/4"
End Cap Material: Aluminum Rod Dia.: 0.50"
Bore Dia.: 1-1/2" Tube Material: Anodized Aluminum
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 1-1/2"
Mount: Basic Pivot Hole Dia.: 0.3125"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 3.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VML7