Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0174465
  • Mfr #: 5VML8
$201.37
  • Magnetic Piston: Yes
  • Nose Mount Thread: 1-14
  • Max. Pressure: 150 psi
See full product details
This item ships free.

Speedaire #5VML8 Specifications

  • Zoro #: G0174465
  • Mfr #: 5VML8
Magnetic Piston: Yes Nose Mount Thread: 1-14
Max. Pressure: 150 psi Port Size: 1/4"
Mount: Basic Dimension C: 1.75"
End Cap Material: Aluminum Stroke: 4"
Rod Thread Length: 1.25" Piston Material: Anodized Aluminum
Overall Length: 11.1875" Air Cylinder Type: Round Body
Body Material: Aluminum Rod Dia.: 0.50"
Single Acting/Double Acting: Double Acting Rod Thread Size: 1/2"-13
Features: Switch Ready Finish: Silver
Temp. Range: -10 Degrees to 165 Degrees F Tube Material: Anodized Aluminum
Cylinder Action: Double Acting Piston Rod Material: Chrome Plated Steel
Air Cylinder Mount: Basic Bore Dia.: 1-1/2"
Cylinder Type: Round Air Cylinder Bore Dia.: 1-1/2"
Pivot Hole Dia.: 0.3125" Item: Air Cylinder
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 4 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VML8