Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0174474
  • Mfr #: 5VML9
$199.72
  • Overall Length: 12.1875"
  • Single Acting/Double Acting: Double Acting
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VML9 Specifications

  • Zoro #: G0174474
  • Mfr #: 5VML9
Overall Length: 12.1875" Single Acting/Double Acting: Double Acting
Magnetic Piston: Yes Air Cylinder Mount: Basic
Pivot Hole Dia.: 0.3125" Air Cylinder Bore Dia.: 1-1/2"
Features: Switch Ready Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 1-1/2" Port Size: 1/4"
Finish: Silver Stroke: 5"
Max. Pressure: 150 psi Cylinder Action: Double Acting
Tube Material: Anodized Aluminum Rod Thread Size: 1/2"-13
Piston Material: Anodized Aluminum End Cap Material: Aluminum
Body Material: Aluminum Rod Dia.: 0.50"
Dimension C: 1.75" Nose Mount Thread: 1-14
Item: Air Cylinder Piston Rod Material: Chrome Plated Steel
Mount: Basic Cylinder Type: Round
Rod Thread Length: 1.25" Air Cylinder Type: Round Body
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VML9