Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0174483
  • Mfr #: 5VMN0
$199.72
  • Air Cylinder Type: Round Body
  • Nose Mount Thread: 1-14
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VMN0 Specifications

  • Zoro #: G0174483
  • Mfr #: 5VMN0
Air Cylinder Type: Round Body Nose Mount Thread: 1-14
Single Acting/Double Acting: Double Acting Finish: Silver
Rod Dia.: 0.50" Magnetic Piston: Yes
Bore Dia.: 1-1/2" Piston Rod Material: Chrome Plated Steel
Dimension C: 1.75" Air Cylinder Mount: Basic
Piston Material: Anodized Aluminum Pivot Hole Dia.: 0.3125"
Tube Material: Anodized Aluminum Air Cylinder Bore Dia.: 1-1/2"
Item: Air Cylinder Features: Switch Ready
Max. Pressure: 150 psi Body Material: Aluminum
Cylinder Type: Round Mount: Basic
Cylinder Action: Double Acting Rod Thread Length: 1.25"
Temp. Range: -10 Degrees to 165 Degrees F Stroke: 6"
Overall Length: 13.1875" Port Size: 1/4"
Rod Thread Size: 1/2"-13 End Cap Material: Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 6 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMN0