Speedaire
Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting
Mfr # 5VMN2
Zoro # G0174501
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.5 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 in Stroke, NFPA Double Acting 6X400
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting 5VLF4
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 5ZEJ7
- SPEEDAIRE Air Cylinder, 1 in Bore, 48 in Stroke, Rodless Double Acting 5PDW4
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting 5VLH6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting NCDMB150-0700
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting C85F12-125
- SPEEDAIRE Air Cylinder, 16 mm Bore, 125 mm Stroke, ISO Double Acting CD85E16-125-B
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 25 in Stroke, NFPA Double Acting 5UZN3
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 0.75NSR01.00
- FESTO Round Cylinder DSNU-50-100-P-A DSNU-50-100-P-A
- Speedaire Air Cylinders