Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 11" Stroke

  • Zoro #: G0174535
  • Mfr #: 5VMN5
$216.68
  • Pivot Hole Dia.: 0.3125"
  • Overall Length: 18.1875"
  • Max. Pressure: 150 psi
See full product details
This item ships free.

Speedaire #5VMN5 Specifications

  • Zoro #: G0174535
  • Mfr #: 5VMN5
Pivot Hole Dia.: 0.3125" Overall Length: 18.1875"
Max. Pressure: 150 psi Rod Dia.: 0.50"
Rod Thread Size: 1/2"-13 Item: Air Cylinder
Dimension C: 1.75" Piston Material: Anodized Aluminum
Mount: Basic Magnetic Piston: Yes
Cylinder Action: Double Acting Piston Rod Material: Chrome Plated Steel
Air Cylinder Mount: Basic Stroke: 11"
Port Size: 1/4" Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: Aluminum Body Material: Aluminum
Features: Switch Ready Bore Dia.: 1-1/2"
Cylinder Type: Round Finish: Silver
Air Cylinder Type: Round Body Tube Material: Anodized Aluminum
Air Cylinder Bore Dia.: 1 1/2 in Nose Mount Thread: 1-14
Rod Thread Length: 1.25" Single Acting/Double Acting: Double Acting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 11 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMN5