Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 12" Stroke
  • Zoro #: G0174544
  • Mfr #: 5VMN6
$229.40
  • Cylinder Action: Double Acting
  • Mount: Basic
  • End Cap Material: Aluminum
See full product details
This item ships free.

Speedaire #5VMN6 Specifications

  • Zoro #: G0174544
  • Mfr #: 5VMN6
Cylinder Action: Double Acting Mount: Basic
End Cap Material: Aluminum Nose Mount Thread: 1-14
Air Cylinder Type: Round Body Port Size: 1/4"
Features: Switch Ready Temp. Range: -10 Degrees to 165 Degrees F
Piston Material: Anodized Aluminum Magnetic Piston: Yes
Dimension C: 1.75" Piston Rod Material: Chrome Plated Steel
Rod Dia.: 0.50" Bore Dia.: 1-1/2"
Overall Length: 19.1875" Body Material: Aluminum
Rod Thread Length: 1.25" Stroke: 12"
Cylinder Type: Round Max. Pressure: 150 psi
Air Cylinder Mount: Basic Air Cylinder Bore Dia.: 1-1/2"
Single Acting/Double Acting: Double Acting Pivot Hole Dia.: 0.3125"
Finish: Silver Item: Air Cylinder
Rod Thread Size: 1/2"-13 Tube Material: Anodized Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 12 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 19.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMN6