Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 14" Stroke
  • Zoro #: G0174562
  • Mfr #: 5VMN8
$238.99
  • Finish: Silver
  • Air Cylinder Type: Round Body
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VMN8 Specifications

  • Zoro #: G0174562
  • Mfr #: 5VMN8
Finish: Silver Air Cylinder Type: Round Body
Body Material: Aluminum Single Acting/Double Acting: Double Acting
Bore Dia.: 1-1/2" Air Cylinder Bore Dia.: 1-1/2"
Dimension C: 1.75" Cylinder Action: Double Acting
Piston Rod Material: Chrome Plated Steel Mount: Basic
Max. Pressure: 150 psi Pivot Hole Dia.: 0.3125"
Rod Thread Size: 1/2"-13 Rod Dia.: 0.50"
Nose Mount Thread: 1-14 Piston Material: Anodized Aluminum
Tube Material: Anodized Aluminum Item: Air Cylinder
Features: Switch Ready End Cap Material: Aluminum
Stroke: 14" Air Cylinder Mount: Basic
Overall Length: 21.1875" Rod Thread Length: 1.25"
Cylinder Type: Round Temp. Range: -10 Degrees to 165 Degrees F
Port Size: 1/4" Magnetic Piston: Yes
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 14 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMN8