Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 17" Stroke

  • Zoro #: G0174596
  • Mfr #: 5VMP1
$238.99
  • Air Cylinder Mount: Basic
  • Item: Air Cylinder
  • Piston Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VMP1 Specifications

  • Zoro #: G0174596
  • Mfr #: 5VMP1
Air Cylinder Mount: Basic Item: Air Cylinder
Piston Material: Anodized Aluminum Finish: Silver
Pivot Hole Dia.: 0.3125 in Cylinder Action: Double Acting
End Cap Material: Aluminum Rod Dia.: 0.5 in
Stroke: 17 in Rod Thread Size: 1/2"-13
Magnetic Piston: Yes Dimension C: 1.75"
Single Acting/Double Acting: Double Acting Overall Length: 24.1875 in
Piston Rod Material: Chrome Plated Steel Port Size: 1/4 in
Air Cylinder Bore Dia.: 1 1/2 in Tube Material: Anodized Aluminum
Rod Thread Length: 1.25 in Bore Dia.: 1 1/2 in
Air Cylinder Type: Round Body Features: Switch Ready
Max. Pressure: 150 psi Body Material: Aluminum
Cylinder Type: Round Temp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 1-14 Mount: Basic
Dimension OO: Dimension Nt:
Dimension L: Standards:
Tie Rod Material: Dimension F:
Dimension N1: Dimension Dn:
Dimension Cb: Dimension Kk:
Dimension Db: Dimension Bb:
Spring Extension Force: Dimension Ag:
Dimension N: Dimension E1:
Dimension I: Cushion Type:
Dimension M: Dimension J:
Dimension JJ: Max. Load:
Dimension D: Dimension Hd:
Dimension G: Dimension Ae:
Dimension H: Dimension E:
Dimension Gs: Dimension Cd:
Spring Retraction Force: Green Environmental Attribute:
Dimension A: Dimension B:
Dimension Cc: Dimension Af:
Dimension EB: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 17 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.5 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMP1