Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 19" Stroke

  • Zoro #: G0174614
  • Mfr #: 5VMP3
$294.73
  • Bore Dia.: 1 1/2 in
  • Air Cylinder Bore Dia.: 1 1/2 in
  • Air Cylinder Type: Round Body
See full product details
This item ships free.

Speedaire #5VMP3 Specifications

  • Zoro #: G0174614
  • Mfr #: 5VMP3
Bore Dia.: 1 1/2 in Air Cylinder Bore Dia.: 1 1/2 in
Air Cylinder Type: Round Body Temp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 1-14 Rod Dia.: 0.5 in
End Cap Material: Aluminum Rod Thread Size: 1/2"-13
Port Size: 1/4 in Stroke: 19 in
Piston Material: Anodized Aluminum Max. Pressure: 150 psi
Dimension C: 1.75" Mount: Basic
Rod Thread Length: 1.25 in Cylinder Action: Double Acting
Item: Air Cylinder Body Material: Aluminum
Features: Switch Ready Cylinder Type: Round
Overall Length: 26.1875 in Air Cylinder Mount: Basic
Tube Material: Anodized Aluminum Magnetic Piston: Yes
Finish: Silver Pivot Hole Dia.: 0.3125 in
Single Acting/Double Acting: Double Acting Piston Rod Material: Chrome Plated Steel
Dimension Hd: Cushion Type:
Spring Extension Force: Dimension L:
Dimension Kk: Dimension I:
Dimension Ag: Green Environmental Attribute:
Dimension Dn: Dimension Nt:
Spring Retraction Force: Dimension OO:
Dimension Cc: Dimension JJ:
Tie Rod Material: Dimension F:
Dimension Cd: Dimension D:
Dimension A: Max. Load:
Dimension Gs: Dimension Db:
Dimension E: Dimension B:
Dimension Bb: Dimension EB:
Dimension H: Dimension G:
Dimension M: Dimension Ae:
Dimension N1: Dimension Af:
Dimension E1: Standards:
Dimension J: Dimension Cb:
Dimension N: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 19 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 26.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.5 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMP3