Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 20" Stroke

  • Zoro #: G0174623
  • Mfr #: 5VMP4
$294.73
  • Rod Dia.: 0.50"
  • Pivot Hole Dia.: 0.3125"
  • Temp. Range: -10 Degrees to 165 Degrees F
See full product details
This item ships free.

Speedaire #5VMP4 Specifications

  • Zoro #: G0174623
  • Mfr #: 5VMP4
Rod Dia.: 0.50" Pivot Hole Dia.: 0.3125"
Temp. Range: -10 Degrees to 165 Degrees F Nose Mount Thread: 1-14
Bore Dia.: 1-1/2" Rod Thread Length: 1.25"
Dimension C: 1.75" Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum Magnetic Piston: Yes
Stroke: 20" Features: Switch Ready
Air Cylinder Mount: Basic Cylinder Action: Double Acting
End Cap Material: Aluminum Air Cylinder Bore Dia.: 1 1/2 in
Item: Air Cylinder Overall Length: 27.1875"
Tube Material: Anodized Aluminum Body Material: Aluminum
Max. Pressure: 150 psi Finish: Silver
Mount: Basic Rod Thread Size: 1/2"-13
Cylinder Type: Round Single Acting/Double Acting: Double Acting
Port Size: 1/4" Piston Rod Material: Chrome Plated Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 20 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 27.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMP4