Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 22" Stroke

  • Zoro #: G0174641
  • Mfr #: 5VMP6
$294.73
  • Magnetic Piston: Yes
  • Single Acting/Double Acting: Double Acting
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VMP6 Specifications

  • Zoro #: G0174641
  • Mfr #: 5VMP6
Magnetic Piston: Yes Single Acting/Double Acting: Double Acting
Cylinder Action: Double Acting Overall Length: 29.1875 in
Stroke: 22 in Dimension C: 1.75"
Pivot Hole Dia.: 0.3125 in Rod Dia.: 0.5 in
Port Size: 1/4 in Max. Pressure: 150 psi
Piston Material: Anodized Aluminum Features: Switch Ready
End Cap Material: Aluminum Bore Dia.: 1 1/2 in
Piston Rod Material: Chrome Plated Steel Finish: Silver
Air Cylinder Mount: Basic Rod Thread Size: 1/2"-13
Temp. Range: -10 Degrees to 165 Degrees F Item: Air Cylinder
Nose Mount Thread: 1-14 Tube Material: Anodized Aluminum
Body Material: Aluminum Air Cylinder Bore Dia.: 1 1/2 in
Rod Thread Length: 1.25 in Mount: Basic
Air Cylinder Type: Round Body Cylinder Type: Round
Dimension Bb: Dimension Cc:
Dimension Ae: Dimension Cd:
Standards: Cushion Type:
Dimension H: Dimension Kk:
Dimension Af: Dimension Gs:
Dimension Ag: Dimension Hd:
Dimension JJ: Dimension Cb:
Dimension B: Max. Load:
Dimension E1: Dimension N:
Dimension Db: Dimension J:
Dimension N1: Green Environmental Attribute:
Dimension OO: Dimension M:
Dimension EB: Dimension I:
Dimension A: Dimension E:
Dimension F: Dimension L:
Dimension Nt: Dimension G:
Tie Rod Material: Dimension D:
Dimension Dn: Spring Retraction Force:
Spring Extension Force: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 22 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 29.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.5 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMP6